Shop MARATHON
See all product information
Create Account
Globetrotter General Motor
- Mfr # MGT1851
- Zoro # G223932345
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,755 RPM
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Full Load Amps
3.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1851
- Zoro #
- G223932345
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 3.5 A
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 143T
- HP
- 1
- Motor Enclosure Design
- TEFC
- Voltage
- 200V
Description
Marathon Globetrotter general motor (Supplier Stock No. PEM-MGT1851) offers dependable performance for industrial and commercial equipment. Use this model for pumps, fans, conveyors, and other general-purpose drives requiring reliable replacement service.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.