GT1024A General Purpose Motor 20 x 3600 RPM 256T TEFC
- Mfr # MGT1024
- Zoro # G623931122
product price:Â
$
2,695.99
/ea
Key Features
Motor Bearings
Ball
Nameplate RPM
3,540 RPM
HP
20
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1024
- Zoro #
- G623931122
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 3,540 RPM
- HP
- 20
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Frame
- 256T
- Motor Enclosure Design
- TEFC
Description
Marathon GT1024A 20/15 HP (14.9 kW) general purpose motor, 256T cast iron frame, 3540/2945 RPM (3 speeds), totally enclosed fan cooled (TEFC), 230/460V, inverter-rated squirrel cage, reversible rotation, rigid base horizontal mounting, 1.625 in T-shaft with 4 in extension, 91% efficiency, 1.15 service factor, Class F insulation, Division 2 T2B hazardous location, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.