Shop MARATHON
See all product information
Create Account
Three Phase ODP General Purpose Motor 3x1200x213T
- Mfr # MGT0011
- Zoro # G623932440
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Bearings
Ball
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0011
- Zoro #
- G623932440
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 3
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,183 RPM
- Frame
- 213T
- No. of Speeds
- 1
Description
Marathon MARATHON 3*1200*213T*ODP three-phase general purpose motor, 3 and 2 HP (2.2 kW), 1183 and 986 RPM, 213T frame, drip-proof enclosure, 230/460 V, three-speed reversible operation, rigid base mounting, squirrel cage inverter-rated design, rolled steel construction, 3.380 in T-shaft with 1.375 in extension, 88.5% efficiency, Class F insulation, UL/CSA/CE listed. Supplier stock PEM-MGT0011
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.