GP Motor, 3 HP, 1,770 RPM, 575V AC, 100L

  • Mfr # TCA2P22AP211GAA009

  • Zoro # G8662094


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
3
RPM Range
1701-1800
Voltage
575V AC
Frame
100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA2P22AP211GAA009
Zoro #
G8662094
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
60 mm
Shaft Dia.
28 mm
Manufacturers Warranty Length
1 yr
Overall Length
398 mm
Length Less Shaft
338 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
3
RPM Range
1701-1800
Voltage
575V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
3.1 A
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Nameplate RPM
1,770
Duty
Continuous
Ins. Class
F
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Application
General Purpose
Nominal Efficiency
89.5 %
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Standards
CE, UL Recognized
CC Number
CC003A
kW
2.2
Voltage Compatibility
575V AC
Phase
Three
Usable @ 208V
No
NEMA Design
N
Usable @ 200V
No
Duty Cycle
Continuous
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Weight
97 lb
No. of Speeds
1
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, 2.2 kW, Nameplate RPM 1,770, Frame 100L, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.