Shop MARATHON
See all product information
Create Account
GT0404 Close-Coupled Pump Motor 1.50 HP 1 HP 3-Phase 60 Hz
- Mfr # MGT0404
- Zoro # G623932853
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
1.5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0404
- Zoro #
- G623932853
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1.5 hp
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,750 RPM
- Hz
- 60 Hz
- Frame
- 145JM
Description
Marathon GT0404 close-coupled pump motor, 1.5 HP three-phase (230/460V) with 1755 RPM, frame 145JM and open drip-proof (ODP) enclosure; reversible rotation and rigid base mounting. Single shaft, rolled steel construction, full-load amperage 4.4/2.2 A, dimensions 24 x 13 x 12 in and weight 50 lb. Supplier Stock No: PEM-MGT0404.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.