Shop MARATHON
See all product information
Create Account
Z405A Close Coupled Pump Motor - Model 2 1800 182JM CS O
- Mfr # MZ405A
- Zoro # G123931479
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
HP
2 hp
Frame
182JM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ405A
- Zoro #
- G123931479
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 2 hp
- Frame
- 182JM
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,750 RPM
Description
Marathon MARATHON 2 1800 182JM CS O close-coupled pump motor (PEM-MZ405A) is a 2 HP, 1750 RPM single-phase cap-start motor with a rigid base and rolled steel construction for pump and industrial use. It features a 182JM frame, ODP (open drip proof) enclosure, reversible rotation, 115/230 V operation with 23.0/11.5 A full-load amperage and a single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.