Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT0473 Close Coupled Pump Motor 40/1800 DP 3/60/230/460
- Mfr # MGT0473
- Zoro # G023933009
product price:Â
$
4,737.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Enclosure Design
ODP
Frame
324JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0473
- Zoro #
- G023933009
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 324JM
- No. of Speeds
- 1
- Nameplate RPM
- 1,780 RPM
- Hz
- 60 Hz
- HP
- 40 hp
Description
Marathon 40 HP three-phase close-coupled pump motor, 1780 RPM, frame 324JM with ODP (open drip proof) enclosure, 208-230/460 V, reversible rotation, rigid base mounting and single shaft; rated 103.0-95.5/47.5 A. Supplier Stock No PEM-MGT0473; cross-reference MARATHON 324TTDP8631 / 324TTDR8631.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.