Shop MARATHON
See all product information
Create Account
GT0418A Close Coupled Pump Motor 10x3600x213JM ODP
- Mfr # MGT0418
- Zoro # G023932941
product price:Â
$
1,544.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
10 hp
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0418
- Zoro #
- G023932941
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- HP
- 10 hp
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,520 RPM
- Hz
- 60 Hz
- Frame
- 213JM
Description
Marathon GT0418A close coupled pump motor (PEM-MGT0418) is a three-phase, 10 HP, 3520 RPM unit with a 213JM frame, ODP enclosure, and 230/460 V rating, offering reversible rotation and single-speed operation. Rolled steel construction and no overload protection characterize this compact close coupled pump motor for high-speed pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.