Shop MARATHON
See all product information
Create Account
GT1005A General Purpose Motor 1.5 HP 1200 RPM 182T Frame TEFC
- Mfr # MGT1005
- Zoro # G323933105
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
1.5
Hz
60 Hz
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1005
- Zoro #
- G323933105
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 1.5
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Frame
- 182T
- Nameplate RPM
- 1,175 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon GT1005A 1.50/1 HP general purpose TEFC motor, 182T frame, 1.1 kW, 1175/980 RPM, 230/460 V, three-speed reversible rigid base. Squirrel-cage inverter-rated cast iron construction for Division 2 T2B hazardous locations, 1.125 in shaft diameter with 2.75 in extension, 87.5% efficiency, F insulation, 60 Hz continuous duty, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.