Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1011A General Purpose Motor - 3 HP, 1200 RPM, 213T TEFC
- Mfr # MGT1011
- Zoro # G123931936
product price:Â
$
1,422.99
/ea
Key Features
Motor Bearings
Ball
Nameplate RPM
1,185 RPM
Frame
213T
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1011
- Zoro #
- G123931936
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Nameplate RPM
- 1,185 RPM
- Frame
- 213T
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 3
- Motor Shaft Rotation
- Reversible
Description
Marathon MARATHON 3*1200*213T*TEFC (PEM-MGT1011) is a 3 & 2 HP (2.2 kW) general-purpose squirrel cage, inverter-rated motor with 1185 & 987 RPM, totally enclosed fan cooled (TEFC) 213T cast iron frame, 230/460V, 3-speed reversible operation and rigid base mounting. It has a 1.375 in T-shaft with 3.38 in extension, 89.5% efficiency, Class F insulation, Division 2 T2B rating and UL/CSA/CE listings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.