R331B IEC Motor - Model 10 1800 RPM IP5, 132MB3
- Mfr # MR331B
- Zoro # G623931344
product price:Â
$
1,895.99
/ea
Key Features
Motor Frame Material
Cast Iron
HP
10
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR331B
- Zoro #
- G623931344
- UPC #
- -
- Country of Origin
- India
Details
- Motor Frame Material
- Cast Iron
- HP
- 10
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 132M
- Hz
- 60 Hz
- Nameplate RPM
- 1,775 RPM
Description
Marathon 10 HP three-phase motor (model R331B/132MTFC6536) delivers 1775 RPM at 230/460V with 25.4/12.7 A, cast iron 132 frame and TEFC (totally enclosed fan cooled) enclosure. Designed for B3 rigid mounting with a single shaft and reversible rotation, this general-purpose motor is suitable where a durable, three-phase 10 HP IEC motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.