GT1020A General Purpose TEFC Motor 10 x 1200 x 256T
- Mfr # MGT1020
- Zoro # G023933078
product price:Â
$
2,913.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Motor Bearings
Ball
HP
10
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1020
- Zoro #
- G023933078
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- HP
- 10
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,180 RPM
- Frame
- 256T
- Motor Enclosure Design
- TEFC
Description
Marathon 10/7.5 HP GT1020A general purpose motor, 256T frame, 1180/980 RPM, totally enclosed fan cooled (TEFC) with rigid base mounting and cast iron construction. 230/460V, 3-speed inverter-rated squirrel cage design, reversible rotation, Division 2 T2B hazard rating, 91% efficiency, service factor 1.15, insulation class F, shaft T-type 1.626 in diameter with 4 in extension; UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.