Shop MARATHON
See all product information
Create Account
GT1313A General Purpose TEFC Motor - 184TC Frame, 1800 RPM, 5
- Mfr # MGT1313
- Zoro # G223932079
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
184TC
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1313
- Zoro #
- G223932079
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Frame
- 184TC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- HP
- 5
- Nameplate RPM
- 1,765 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
Description
Marathon GT1313A (Supplier Stock No. PEM-MGT1313) general purpose motor delivers 5 HP at 1765 RPM in a 184TC frame with TEFC enclosure. Three-phase 230/460V, reversible rotation, single speed, rolled steel construction and no overload protection make this motor suitable for a range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.