GT1030A General Purpose Motor TEFC 30 x 3600 x 286TS
- Mfr # MGT1030
- Zoro # G223931126
product price:Â
$
3,794.99
/ea
Key Features
HP
30
Nameplate RPM
3,550 RPM
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1030
- Zoro #
- G223931126
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 30
- Nameplate RPM
- 3,550 RPM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 286TS
Description
Marathon GT1030A 30/25 HP general purpose motor with 3550/2950 RPM, TEFC enclosure and 286TS frame; 230/460 V, 3-speed, reversible, rigid base squirrel-cage design inverter-rated and cast iron construction suitable for Division 2 T2B hazardous locations. Shaft is TS type with 1.625 in diameter and 3.25 in extension; 91.7% efficiency, 1.15 service factor, Insulation Class F, continuous duty, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.