Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R831 Three Phase TEFC IEC Motor 1800 RPM 10 HP 132MB35
- Mfr # MR831
- Zoro # G323930951
product price:Â
$
1,985.99
/ea
Key Features
Motor Bearings
Ball
Frame
132M
Motor Shaft Rotation
Reversible
HP
10
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR831
- Zoro #
- G323930951
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- Frame
- 132M
- Motor Shaft Rotation
- Reversible
- HP
- 10
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,775 RPM
Description
Marathon R831 (PEM-MR831) 10 HP three-phase TEFC motor, 230/460V, 1775 RPM, frame 132M, cast iron construction, 91.7% efficiency and 1.15 service factor for continuous duty; reversible rotation with 25.4/12.7 A, IP55 weatherproof enclosure, designed to meet IE3/NEMA Premium efficiencies and suitable for line or inverter starting in industrial general-purpose applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.