Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1033A General Purpose TEFC Motor 40 x 3600 x 324TS
- Mfr # MGT1033
- Zoro # G823931489
product price:Â
$
5,033.99
/ea
Key Features
Hz
60 Hz
Nameplate RPM
3,565 RPM
HP
40
Motor Frame Material
Cast Iron
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1033
- Zoro #
- G823931489
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Nameplate RPM
- 3,565 RPM
- HP
- 40
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Frame
- 324TS
Description
Marathon GT1033A 40/30 HP general purpose motor, 30.0 kW, 3565/2968 RPM, 324TS cast iron frame with rigid base and horizontal orientation. Totally enclosed fan cooled, 230/460V, three-speed reversible squirrel-cage inverter-rated design, 1.875 in TS shaft diameter with 3.75 in extension, 92.4% efficiency, F insulation, 1.15 service factor; suitable for Division 2 T2B locations and UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.