Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1116A General Purpose Motor 7.5 HP 1800 RPM 213T Frame 575V TEFC
- Mfr # MGT1116
- Zoro # G923931600
product price:Â
$
1,429.99
/ea
Key Features
HP
7.5
Hz
60 Hz
Nameplate RPM
1,768 RPM
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1116
- Zoro #
- G923931600
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5
- Hz
- 60 Hz
- Nameplate RPM
- 1,768 RPM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Full Load Amps
- 7.6 A
- No. of Speeds
- 1
- Voltage
- 575V
- Frame
- 213T
- Motor Shaft Rotation
- Reversible
Description
Marathon general purpose motor, model 213TTFC6030 (SKU GT1116A), supplier stock PEM-MGT1116. Cataloged as MARATHON 7.5*1800*213T*575*TEF and identified by PEMS number MGT1116, this GT1116A motor is a general purpose Marathon product suitable for industrial applications requiring the specified 213 frame configuration and 575V, 1800 RPM rating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.