Shop MARATHON
See all product information
Create Account
GT1201 General Purpose Motor - 1.75 HP, 3-Phase, 50/60 Hz, 230V
- Mfr # MGT1201
- Zoro # G823931670
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Frame
143TC
Nameplate RPM
1,755 RPM
No. of Speeds
1
Motor Frame Material
Rolled Steel
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1201
- Zoro #
- G823931670
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 143TC
- Nameplate RPM
- 1,755 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 1
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
Description
Marathon GT1201 three-phase general purpose motor, 1 HP, 1,765 RPM, 143TC frame with rigid base mounting and single shaft, built in rolled steel and a totally enclosed fan-cooled (TEFC) enclosure for protection. Voltage 230/460 V, amperage 3.3/1.7 A, reversible rotation; ideal for industrial applications requiring a compact, durable three-phase drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.