GT1203 General Purpose Motor 1.5 HP 3600 RPM 143TC with Base
- Mfr # MGT1203
- Zoro # G023931456
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
143TC
Nameplate RPM
3,515 RPM
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1203
- Zoro #
- G023931456
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 143TC
- Nameplate RPM
- 3,515 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 1.5
Description
Marathon 1.5 HP (1.500) three-phase general purpose motor, model PEM-MGT1203, 3515 RPM with 143TC frame and TEFC (Totally Enclosed Fan Cooled) enclosure for 230/460 V service. Reversible rotation, rigid base mounting, single shaft, rated 4.0/2.0 A, rolled steel construction and 41 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.