GT1207 General Purpose Motor 2x1800 RPM 145TC Base Teflon Coated
- Mfr # MGT1207
- Zoro # G523931673
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
2
Motor Enclosure Design
TEFC
Frame
145TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1207
- Zoro #
- G523931673
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 2
- Motor Enclosure Design
- TEFC
- Frame
- 145TC
- Nameplate RPM
- 1,760 RPM
Description
Marathon 2 HP three-phase general purpose motor (PEM-MGT1207) delivers 1,760 RPM in a 145TC frame with TEFC (totally enclosed fan cooled) enclosure and reversible rotation. Rated 230/460 V with 6.0/3.0 A, rolled steel construction, rigid base mounting and single shaft, this motor suits a range of industrial applications requiring a compact, durable drive solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.