GT1216A General Purpose Motor 7.5 HP 1800 RPM TEFC 213TC 3-Phase 60Hz 230V
- Mfr # MGT1216
- Zoro # G523932465
product price:Â
$
1,257.99
/ea
Key Features
HP
7.5
Frame
213TC
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1216
- Zoro #
- G523932465
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5
- Frame
- 213TC
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
Description
Marathon GT1216A general purpose three-phase motor, 7 1/2 HP, 1,768 RPM, 213TC frame with TEFC enclosure and 230/460V dual-voltage wiring for reversible rotation. Rolled steel single-speed design with no overload protection; supplier stock PEM-MGT1216, catalog number GT1216A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.