GT1225A General Purpose Motor 20HP 1800RPM 256T Frame with Base
- Mfr # MGT1225
- Zoro # G923932409
product price:Â
$
2,720.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Nameplate RPM
1,768 RPM
Motor Enclosure Design
TEFC
HP
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1225
- Zoro #
- G923932409
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Nameplate RPM
- 1,768 RPM
- Motor Enclosure Design
- TEFC
- HP
- 20
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 256TC
- Hz
- 60 Hz
Description
Marathon GT1225A general purpose three-phase motor, 20 HP, 1768 RPM, 256TC frame with TEFC enclosure, rated 230/460V and reversible rotation; cast iron construction and single-speed design for industrial applications. Supplier Stock No PEM-MGT1225, catalog GT1225A.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.