GT1234A General Purpose Motor
- Mfr # MGT1234
- Zoro # G523932731
product price:Â
$
5,153.99
/ea
Key Features
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Frame
324TC
HP
40
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1234
- Zoro #
- G523932731
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Frame
- 324TC
- HP
- 40
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,782 RPM
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
Description
Marathon GT1234A general purpose three-phase motor, 40 HP, 1,782 RPM, 324TC frame with TEFC cast iron enclosure, reversible rotation and dual-voltage 230/460V. Designed as a single-speed industrial motor (no overload protection) for reliable general-purpose applications; supplier stock PEM-MGT1234.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.