GT1312A General Purpose Motor 5 HP 3600 RPM 230/460V
- Mfr # MGT1312
- Zoro # G523933073
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Frame
184TC
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Rotation
Reversible
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1312
- Zoro #
- G523933073
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 184TC
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 5
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 3,525 RPM
Description
Marathon GT1312A general purpose motor, 5 HP, 3525 RPM, 184TC frame, TEFC enclosure, three-phase 230/460V, reversible rotation, rolled steel construction, single-speed. Supplier Stock No PEM-MGT1312.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.