GT3115A 7.5 HP 3600 RPM TEFC 213JM Close Coupled Pump Motor
- Mfr # MGT3115
- Zoro # G923932782
product price:Â
$
1,802.99
/ea
Key Features
Nameplate RPM
3,520 RPM
No. of Speeds
1
HP
7.5 hp
Frame
213JM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3115
- Zoro #
- G923932782
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,520 RPM
- No. of Speeds
- 1
- HP
- 7.5 hp
- Frame
- 213JM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
Description
Marathon GT3115A close coupled pump motor, 7.5 HP, 3520 RPM, 213JM frame, TEFC enclosure, single-speed three-phase design for 230/460V service with reversible rotation. Rolled steel construction and no internal overload make this motor suitable for pump applications requiring a compact, durable 1-speed solution. Supplier stock PEM-MGT3115.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.