Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3127A TEFC Close-Coupled 284JM Three-Phase Pump Motor 25,3600 RPM
- Mfr # MGT3127
- Zoro # G323932139
product price:Â
$
4,590.99
/ea
Key Features
No. of Speeds
1
Frame
284JM
Hz
60 Hz
HP
25 hp
Nameplate RPM
3,555 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3127
- Zoro #
- G323932139
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Frame
- 284JM
- Hz
- 60 Hz
- HP
- 25 hp
- Nameplate RPM
- 3,555 RPM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon GT3127A close coupled pump motor, 25 HP three-phase unit with TEFC enclosure and cast iron construction, designed for pump service at 3555 RPM. Frame 284JM, dual-voltage 230/460V, reversible rotation, single speed, no overload protection; supplier stock PEM-MGT3127 (catalog GT3127A).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.