Shop MARATHON
See all product information
Create Account
GT2415A Close-Coupled Pump Motor 7.5 HP 3600 RPM DP 184JP 3/6
- Mfr # MGT2415
- Zoro # G423932039
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Nameplate RPM
3,510 RPM
Frame
184JP
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2415
- Zoro #
- G423932039
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,510 RPM
- Frame
- 184JP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 7.5 hp
Description
Marathon GT2415A close-coupled pump motor, 7.5 HP, 3510 RPM, 184JP frame with open drip-proof (ODP) enclosure for three-phase systems. Designed for 208-230/460V service with reversible rotation, single-speed operation and rolled steel construction; catalog GT2415A, supplier stock PEM-MGT2415, identification PEMS MGT2415.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.