H218 1/3 HP 1800 RPM 56CZ Fan & Blower Motor
- Mfr # MH218
- Zoro # G123931707
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Rotation
Reversible
Frame
56CZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH218
- Zoro #
- G123931707
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Frame
- 56CZ
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- HP
- 0.33
- Operating Amps
- 6.6 A
Description
Marathon 1/3 HP split-phase fan and blower motor, 1725 RPM, 115V single-phase with ODP enclosure, 56CZ frame and 6.5-inch diameter; reversible rotation, 6.6 A, auto overload, single shaft and rolled steel construction for C-face/footless mounting. Dimensions 16 x 11 x 9 in, 16 lb, supplier stock PEM-MH218 and cross-reference GE 5KH35JN121GX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.