Shop MARATHON
See all product information
Create Account
G106 Fan & Blower Motor 1/3 HP 1800 RPM 56Z ODP RB
- Mfr # MG106
- Zoro # G223932918
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Frame
56Z
Nameplate RPM
1,725 RPM
HP
0.33
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG106
- Zoro #
- G223932918
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Z
- Nameplate RPM
- 1,725 RPM
- HP
- 0.33
- Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MG106 (56T17D2104) 1/3 HP fan and blower motor, three-phase 208-230/460V, 1725 RPM, frame 56Z with 6.5-inch diameter shaft, open drip proof (ODP) enclosure and resilient base mounting. Rolled steel construction, reversible rotation, automatic overload protection, single shaft and amperage 1.5-1.6/0.80 A; cross-reference Century 327P247.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.