B312 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 48YZ, CS
- Mfr # MB312
- Zoro # G923931877
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Body Dia.
5.6 in
Rotation
Reversible
Blade Material
Rolled Steel
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB312
- Zoro #
- G923931877
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- HP
- 0.25
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) Cap Start belt drive blower motor, 1725 RPM, 48Z frame with 5.6 in diameter shaft and single shaft type, ODP open drip proof enclosure and rolled steel construction. Single-phase 115/208-230V, reversible rotation, resilient extended-stud mounting, amperage 6.2/2.8-3.1; supplier stock PEM-MB312, cross refs 48C17D2041 and 48C17D417.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.