Shop MARATHON
Create Account
4805 Carbonator Pump Motor - 1/3 HP 1800 RPM 48YZ SP
- Mfr # M4805
- Zoro # G423932619
product price:Â
$
413.99
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
- M4805
- Zoro #
- G423932619
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/3 HP (0.333) split-phase carbonator pump motor, 1725 RPM, 48Y frame with 5.6 in diameter, ODP enclosure, single phase 100-120/200-240 V, reversible rotation and automatic overload, resilient base mounting, single shaft, amperage 5.5-5.6 A / 2.7-2.8 A; GE cross-references 5KH32GN5588X, 5KH32GN5602, 5KH32GNB811X.