Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B

  • Mfr # 256TTGCD6526

  • Zoro # G3523703


product price: $2,923.19
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTGCD6526
Zoro #
G3523703
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 1/16 in
Shaft Length
4 3/16 in
Shaft Dia.
1 5/8 in
Overall Length
25 1/4 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
256T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Bearings
Ball
Motor Application
Hazardous Location
Full Load Amps
48.0/24.1 A
Nominal Efficiency
93 %
Temp. Code
T3B
Duty
Continuous
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Nameplate RPM
1,775 RPM
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
Includes
(11) Leads in the Conduit Box
CC Number
CC003A
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
67 lb
Hazardous Location Division
Division I
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
No. of Speeds
1
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 48.0/24.1 A, 256T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.