Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 3-Phase, 5 HP

  • Mfr # 215TTGND6576

  • Zoro # G6536938


product price: $2,069.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTGND6576
Zoro #
G6536938
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/8 in
Length Less Shaft
19 1/4 in
Shaft Dia.
1 3/8 in
Lead Length
8 in
Overall Length
22 5/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
215T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,170 RPM
Nominal Efficiency
89.5 %
NEMA Design
B
Temp. Code
T3B
Motor Application
Hazardous Location
Standards
UL Certified for Canada, UL Listed
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Full Load Amps
13.8/6.9 A
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Weight
30 lb
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 13.8/6.9 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.