Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 350 HP, 395.0A

  • Mfr # 449TTGS16557

  • Zoro # G8497931


product price: $51,342.21
/ea
Additional $1,020.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
350 hp
RPM Range
1,701-1,800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449TTGS16557
Zoro #
G8497931
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
43 1/16 in
Shaft Length
8 3/4 in
Shaft Dia.
3 3/8 in
Overall Length
51 7/8 in
Lead Length
10 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
350 hp
RPM Range
1,701-1,800
Voltage
460V AC
Frame
447-9T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Duty
Continuous
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Full Load Amps
395.0 A
Motor Service Factor
1
Motor Frame Material
Cast Iron
Motor Bearings
Ball, Roller
NEMA Design
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Nameplate RPM
1,785 RPM
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Temp. Code
T3B
Nominal Efficiency
96.2 %
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Standards
UL Certified for Canada, UL Listed
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
133 lb
No. of Speeds
1
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Usable @ 208V
Not Usable at 208V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 350 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 395.0 A, 447-9T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.