Shop MARATHON
See all product information
Create Account
I147 General Purpose Motor
- Mfr # MI147
- Zoro # G323932450
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
HP
2
Frame
145T
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI147
- Zoro #
- G323932450
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 2
- Frame
- 145T
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,740 RPM
Description
Marathon 2 HP cap-start general purpose motor (Supplier Stock No. PEM-MI147) delivers 1,740 RPM in a 145T rolled-steel frame with open drip-proof enclosure and resilient base mounting. Single-phase, reversible rotation motor accepts 115/208-230 V with amperage 21.0/11.3-10.5, single shaft, weighs 51 lb; cross reference MARATHON 145TBDR5345.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.