I215 General Purpose Motor
- Mfr # MI215
- Zoro # G823932684
product price:Â
$
1,985.99
/ea
Key Features
Frame
215T
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI215
- Zoro #
- G823932684
- UPC #
- -
- Country of Origin
- United States
Details
- Frame
- 215T
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,740 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 7.5
Description
Marathon PEM-MI215 cap-start general purpose motor, 7.5 HP, 1,740 RPM, single-phase 208-230V with reversible rotation and 35.0-30.0 A rating. 215T frame, TEFC (Totally Enclosed Fan Cooled) enclosure, rigid base mounting, rolled steel construction, single shaft; cross reference MARATHON 215TBFW7026.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.