Shop MARATHON
See all product information
Create Account
G1376 General Purpose Electric Motor
- Mfr # MG1376
- Zoro # G723932838
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
No. of Speeds
1
Frame
56H
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG1376
- Zoro #
- G723932838
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 1.5
- No. of Speeds
- 1
- Frame
- 56H
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon G1376 general purpose cap-start motor, 1.5 HP at 1725 RPM, TEFC totally enclosed fan-cooled design for single-phase 115/208-230 V systems, frame 56H with 6.5 in diameter and reversible rotation. Rigid base mounting, single shaft, rolled steel construction, amperage 14.5 / 7.1-7.3; cross-reference GE 5KCR48WN0273.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.