G1511 General Purpose 1/4 HP 1800 RPM 56C CS T Motor
- Mfr # MG1511
- Zoro # G423932985
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG1511
- Zoro #
- G423932985
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 0.25
- Frame
- 56C
- No. of Speeds
- 1
Description
Marathon 1/4 HP (0.250) cap-start general purpose motor, 1725 RPM, single-phase 115/230 V with reversible rotation; TEFC enclosure, 56 frame, 6.5 in diameter, C-face/footless mounting and single shaft. Amperage 5.4/2.7 A, rolled steel construction, shipping weight 58 lb. Supplier stock PEM-MG1511, cross reference GE 5KC32GN25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.