Shop MARATHON
See all product information
Create Account
I514 Explosion Proof Motor 1800 RPM 145T Frame XPFC
- Mfr # MI514
- Zoro # G223932307
product price:Â
$
1,771.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,760 RPM
HP
2
Frame
145T
Motor Enclosure Design
EPFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI514
- Zoro #
- G223932307
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,760 RPM
- HP
- 2
- Frame
- 145T
- Motor Enclosure Design
- EPFC
- No. of Speeds
- 1
Description
Marathon MARATHON 2, 1800, 145T, XPFC explosion proof motor (PEM-MI514) is a three-phase, 2 HP unit with a 145T frame, 1760 RPM rating and EPFC enclosure, available for 230/460 V service at 6.0/3.0 A. Reversible rotation (REV), thermostat overload protection, rolled steel construction, rigid base mounting and single shaft configuration make it suitable for demanding hazardous-location applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.