Zoro Homepage

IEEE 841 Motor, 3-Ph, TEFC, 30 HP, T2B

  • Mfr # 286THFCD9026

  • Zoro # G2245516


product price: $3,630.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286THFCD9026
Zoro #
G2245516
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 13/16 in
Shaft Dia.
1 7/8 in
Overall Length
28 1/8 in
Length Less Shaft
23 5/16 in
Lead Length
3" to 8"

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 35.5 A, 286T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.