Shop MARATHON
See all product information
Create Account
K048A General Purpose Motor 3 HP 3-Phase 3600 RPM 56H Frame 60/230-460V
- Mfr # MK048A
- Zoro # G623932747
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
HP
3
Frame
56H
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK048A
- Zoro #
- G623932747
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 3
- Frame
- 56H
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Marathon PEM-MK048A general purpose three-phase motor, 3 HP, 230/460 V, 56H frame with 6.5 in diameter and open drip proof (ODP) enclosure, reversible rotation. Rigid base mounting, single shaft, rolled steel construction, and rated 7.2/3.6 A for 230/460 V operation. Ideal for industrial driven equipment requiring a compact, serviceable three-phase motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.