Shop MARATHON
See all product information
Create Account
K1318 General Purpose Motor
- Mfr # MK1318
- Zoro # G323932535
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Hz
60 Hz
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK1318
- Zoro #
- G323932535
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- HP
- 0.75
- Frame
- 143TC
- Nameplate RPM
- 1,140 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
Description
Marathon PEM-MK1318 general purpose motor, 3/4 HP (0.750) Three Phase unit with 1140 RPM and 143TC frame, TEFC (Totally Enclosed Fan Cooled) enclosure and single shaft. Rated 208-230/460 V with amperage 2.9-2.8/1.4 A, REV reversible rotation, rolled steel construction and C-Face/footless mounting for direct-drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.