Shop MARATHON
See all product information
Create Account
K704 General Purpose Electric Motor
- Mfr # MK704
- Zoro # G623932815
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Voltage
575V
Full Load Amps
0.9 A
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK704
- Zoro #
- G623932815
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Voltage
- 575V
- Full Load Amps
- 0.9 A
- HP
- 0.5
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MK704 1/2 HP (0.500) three-phase motor, 575 V, 0.90 A, frame 56 with 6.5 in diameter, TEFC (Totally Enclosed Fan Cooled) enclosure, reversible rotation, rolled steel construction, bolt-on base mounting and single shaft. Cross reference: MARATHON 56T34F5348; general-purpose motor suitable for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.