Kiln Motor, 3-Ph, 5 HP, 1170 RPM, 460V, 215T

  • Mfr # 215TTTS17077

  • Zoro # G9927477


product price:  $3,071.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Thermal Protection
T-Stat
Motor Mounting Position
Horizontal
Shaft Length
3 5/8 in
Full Load Amps
6.9 A
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTTS17077
Zoro #
G9927477
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 5/8 in
Shaft Dia.
1 3/8 in
Overall Length
17 1/4 in
Lead Length
96 in
Length Less Shaft
13 5/8 in
Manufacturers Warranty Length
2 yr

Details

Thermal Protection
T-Stat
Motor Mounting Position
Horizontal
Full Load Amps
6.9 A
Voltage
460V AC
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
87.5 %
Motor Design
3-Phase
Motor Service Factor
1.15
Motor Application
Wood Kiln
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
RPM Range
1,101-1,200
Frame Material
Cast Iron
Warranty (Years)
2
HP
5 hp
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Kiln Duty Motor
Standards
CSA, UL Recognized
Hz
60 Hz
Frame
215T
Nameplate RPM
1,170 RPM
Inverter Rated
Inverter Rated
Phase
Three
Max. Ambient Temp.
90 Degrees C
Ins. Class
H
Conduit Box Location
Exterior
Weight
196 lb
Inverter Rating
20:1 Variable Torque
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Motor Thermal Protection
None
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Conduit Box Position
F1, F2
Variable Torque Rating
20:1

Description

Kiln Duty Motor, Three Phase, Motor Design 3-Phase, 5 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 6.9 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 90 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.