Kiln Motor, 3-Ph, 7.5 HP, 1170 RPM, 460V

  • Mfr # 254TTTNA17077

  • Zoro # G9927461


product price:  $3,285.09
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTTNA17077
Zoro #
G9927461
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/4 in
Lead Length
96 in
Overall Length
20 5/8 in
Shaft Dia.
1 5/8 in
Length Less Shaft
16 3/8 in
Manufacturers Warranty Length
2 yr

Details

Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA, UL Recognized
Motor Bearings
Ball
Thermal Protection
T-Stat
Frame
254T
Voltage
460V AC
Phase
Three
RPM Range
1,101-1,200
Nominal Efficiency
90.2 %
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Full Load Amps
9.8 A
Motor Frame Material
Cast Iron
HP
7 1/2 hp
Ins. Class
H
Inverter Rated
Inverter Rated
Motor Design
3-Phase
Motor Efficiency Group
Energy Efficient
Motor Mounting Position
Horizontal
Max. Ambient Temp.
90 Degrees C
Item
Kiln Duty Motor
Warranty (Years)
2
Frame Material
Cast Iron
Motor Application
Wood Kiln
Nameplate RPM
1,170 RPM
Usable @ 208V
Not Usable at 208V
Motor Thermal Protection
None
Motor Shaft Design
Keyed
No. of Speeds
1
Inverter Rating
20:1 Variable Torque
Duty Cycle
Continuous
Weight
318 lb
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1, F2
Variable Torque Rating
20:1

Description

Kiln Duty Motor, Three Phase, Motor Design 3-Phase, 7 1/2 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 9.8 A, 254T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 90 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.