Shop MARATHON
See all product information
Create Account
GT2413A Close-Coupled Pump Motor - 5 1800 184JP ODP
- Mfr # MGT2413
- Zoro # G823933025
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
184JP
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2413
- Zoro #
- G823933025
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 184JP
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,765 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 5 hp
Description
Marathon GT2413A close coupled pump motor delivers 5 HP at 1765 RPM in a 184JP frame with an open drip-proof enclosure, three-phase 230/460V wiring, reversible rotation, single-speed design, rolled steel construction and no overload. Supplier Stock No PEM-MGT2413 identifies this durable three-phase close coupled pump motor for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.