Shop MARATHON
Create Account
Leeson 1/2 HP 1200/2 48YZ CX Motor - X925 Pedestal Fan Replacement
- Mfr # MX925
- Zoro # G623933065
product price:Â
$
488.99
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
- MX925
- Zoro #
- G623933065
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon LEESON 1/2 HP pedestal fan motor PEM-MX925 (Marathon 48A11T2026) PSC .500 HP, 1,075 RPM, single-phase 115 V, 5.7 A, reversible rotation, TEAO totally enclosed air over enclosure, 48Z frame with 5.6 in diameter. Yoke-mounted rolled steel construction with automatic overload and single shaft for HVACR pedestal fan applications.