Marathon J062 3/4 HP Jet Pump Motor 3600 RPM 56J Frame
- Mfr # MJ062
- Zoro # G323931866
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ062
- Zoro #
- G323931866
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 3/4 HP (0.750) jet pump motor, three-phase TEFC design with 56J frame and 6.5 in diameter, rated 208-230/460 V and 3.0-3.2/1.6 A. Reversible rotation, C-face/footed mounting, single shaft, rolled steel construction; supplier stock PEM-MJ062, cross-reference MARATHON 56T34F5343, shipping weight 25 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.