Shop MARATHON
Create Account
Leeson 1/2 HP 1800 RPM 56 Frame CSIR OD Instant Reverse Motor (Marathon C1458)
- Mfr # MC1458
- Zoro # G823933001
product price:Â
$
902.99
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
- MC1458
- Zoro #
- G823933001
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon LEESON 1/2 HP (0.5 HP) cap-start instant-reverse motor, 1725 RPM, frame 56 with 6.5 in diameter, single-phase 115/230 V, reversible rotation and ODP (open drip proof) enclosure. Rolled steel housing with rigid base and single shaft, 8.8/4.4 A, overall 17 x 13 x 9 in; supplier stock PEM-MC1458 (model C1458).