Shop MARATHON
Create Account
CG382 Instant Reverse Motor
- Mfr # MCG382
- Zoro # G823932127
product price:Â
$
267.99
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
- MCG382
- Zoro #
- G823932127
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon CG382 Cap Start instant-reverse motor, 1/4 HP (.250), 1,725 RPM, single-phase 115V with 5.2 A draw, reversible rotation and ODP (Open Drip Proof) enclosure. Built on a 48Z frame with a 5.6-inch diameter, rolled steel construction, rigid base mounting and single shaft for general-purpose installations. Supplier stock no. PEM-MCG382.